

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 070 MIC 25/K197 |
Filter element material | Microcellulose |
Filter fineness | 25 µm |
Differential pressure | 10 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 202.5 mm |
Internal diameter | 88 mm |
Outer Diameter | 150.2 mm |