

€213.00/ pieceexcl. VAT
€257.73incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 034 PS VST 10 |
Size | 140 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 10 µm |
Differential pressure | 160 bar |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 144 mm |
Internal diameter | 27.5 mm |
Outer Diameter | 77 mm |