FETRA

FETRA Steel bottle trolley 51121 - 100 kg, heigth 1240 mm

  • ERIKS:12464105
  • Manufacturer:4017976511214
Image 1
Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels optionally with solid rubber or pneumatic tyres, hubs with roller bearings. For 1 propane gas bottle 33 kg contents, Ø 318 mm.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Max. load
100 kg
Height
1240 mm