FETRA

FETRA Stainless steel trolley 5038 - Platform size 630x400mm

  • ERIKS:23480351
  • Manufacturer:4017976150383
Image 1
Modular system: Shelved trolley (tea-cart) with tubular push bar made of CNS (chrome-nickel steel) and deep-drawn shelves made of CS (chrome steel), with all-round skirting, lined for sound reduction. Protective edges and wheels. Rustproof wheels according to DIN 18867 part 8. 4 castors with TPE-wheels 125 x 32 mm, elastic and easy running, trackless. Hubs with ball bearings, 2 castors with wheel locks. Flat packed for easy self assembly. Capacity per shelf 80 kg._x000D_5036: 2 shelves_x000D_5038: 3 shelves
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
150 kg
Length
630 mm
Weight
14.5 kg
Type of tyres
TPE rubber 125 x 32