FETRA

FETRA Small dollies KF 6 G - corrugated rubber - 400 kg, with wooden platform covered with corrugated rubber

  • ERIKS:23479969
  • Manufacturer:4017976021669
Image 1
Frame made of angular steel, welded, powder coated, blue RAL 5007, 4 castor wheels with solid rubber tyres, hubs with roller bearings. With open frame. 2 castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). With wooden platform covered with corrugated rubber.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
500 mm
Weight
14 kg
Type of tyres
Solid rubber wheel 125 x 38