

€236.45/ pieceexcl. VAT
€286.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VOFC |
Flow rate at 6 Bar | 766 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 8 bar |
Operation | Electrical |
Function | 3/2 closed, monostable |
Pilot supply | Internal |
Protection class | IP65 |