FESTO

FESTO Valve VOFC-L-B52-G14-F19 4514927

  • ERIKS:14163702
  • Manufacturer:4052568274825
Image 1
Save to list

€410.97/ pieceexcl. VAT

€497.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOFC
Flow rate at 6 Bar
989 l/min
Operating pressure
from 2.5 to 8 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
6
Protection class
IP65
Operating temperature
from -25 to 60 °C
Ambient temperature
from -25 to 60 °C
Housing material
Aluminium Ematal coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]