




€146.88/ pieceexcl. VAT
€177.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VPEV |
Model | Vacuum pressure switch |
Adjustment range | from -0.95 to -0.2 |
Adjustment range pressure unit | bar |
Max. pressure | 1.6 bar |
Size process connection | 1/8" (4) |
Housing material | Aluminium alloy |
Switching function | Change-over |
Electrical connection | Plug, M12x1, 4-pin |
Level of protection (IP value) | IP65 |
Ambient temperature | from -20 to 80 °C |