

€34.58/ pieceexcl. VAT
€41.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | PUR |
Diameter | 80 mm |
Suction cup shape | Round flat |
Colour | Blue |
Connection position | Top |
Operating temperature | from -20 to 60 °C |
Shore hardness | 60 +/- 5 |
Weight | 33 g |