

€26.75/ pieceexcl. VAT
€32.37incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | FPM |
Diameter | 20 mm |
Suction cup shape | Round flat |
Colour | Grey |
Connection position | Top |
Operating temperature | from -10 to 200 °C |
Shore hardness | 60 +/- 5 |
Weight | 1.6 g |