

€11.81/ pieceexcl. VAT
€14.29incl. VAT
47 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESV |
Material | VMQ/Silicone |
Diameter | 20 mm |
Suction cup shape | Round, bellows 1.5 convolutions |
Colour | Transparent |
Connection position | Top |
Operating temperature | from -30 to 180 °C |
Shore hardness | 50 +/- 5 |
Weight | 1.9 g |