

€1,299.44/ pieceexcl. VAT
€1,572.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VADMI |
Nominal size Laval nozzle | 1.4 mm |
Ejector characteristic | High vacuum |
Size | 22 |
Connection, air supply | G1/8 |
Connection vacuum | G1/4 |
Connection air exhaust(s) | Integrated silencer |
Valve function | Closed |
Design silencer | Closed |
Filter fineness | <= 40 µm |
Operating pressure | from 2 to 8 bar |
Degree of protection (IP) | 65 |
Ambient temperature | from 0 to 50 °C |
Pressure range | from 0 to 1 bar |
Max. vacuum | 85 % |
Material housing | Aluminium alloy |
Weight | 330 g |
€821.87/ pieceexcl. VAT
€994.46incl. VAT
Estimated delivery date - 13/11/2026