

€33.23/ pieceexcl. VAT
€40.21incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAM |
Cabinet diameter | 40 mm |
Measuring range | from -1 to 0 |
Pressure unit | bar |
Secondary scale division | -30 - 0 |
Pressure unit secondary scale | inch HG |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPT(R) |
Cabinet material | ABS |
Process connection material | Brass |
Window material | Polystyrene |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -10 to 60 °C |