

€9.44/ pieceexcl. VAT
€11.42incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAF-PK |
Filtration level | 50 µm |
Operating pressure | from -0.95 to 0 bar |
Ambient temperature | from 0 to 40 °C |
Flow rate at vacuum pressure of -0.75 bar | 50.8 l/min |
Port Size | PK-3 |
Type of fastening | In-line |
With reservoir | No |
Housing material | PA |
Filter element material | PA/fabric |
Ejector pulse suitability | <= 8 bar bar |
Medium | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 4 g |