

€85.38/ pieceexcl. VAT
€103.31incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VAF |
Filtration level | 80 µm |
Operating pressure | from -0.95 to 0 bar |
Ambient temperature | from -5 to 50 °C |
Port Size | G1/2 |
Connection vacuum | G1/2 |
Type of fastening | In-line |
With reservoir | Yes |
Tightening moment | 20.5 Nm |
Housing material | PP, reinforced |
Filter element material | PE |
Material seal | NBR |
Container material | PA |
Ejector pulse suitability | <= 7 bar bar |
Medium | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 162 g |