

€2.11/ pieceexcl. VAT
€2.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MCK |
Shape | Mounting nut |
Connection 1 | CK connection 9mm |
Nominal size | 19 mm |
Wrench width | 19 mm |