

€1,040.88/ pieceexcl. VAT
€1,259.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DPZ |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 50 mm |
Port Size | G1/8 in |
Type of piston rod | Single ended piston rod |
Housing material | Aluminium alloy |
Material piston rod | Case-hardened steel |
Seal material | NBR |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1 to 10 bar |
Guide | Recirculating ball bearing |
€338.83/ pieceexcl. VAT
€409.98incl. VAT
Estimated delivery date - 13/11/2026