FESTO

FESTO Toggle lever valve H-5/3-1/4 4577

  • ERIKS:23209884
  • Manufacturer:4052568110574
Image 1
Save to list

€796.75/ pieceexcl. VAT

€964.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
H
Flow rate at 6 Bar
680 l/min
Operating pressure
from 2 to 10 bar
Operation
Manual
Function
5/3 closed
Construction size
7
Ambient temperature
from -10 to 60 °C
Alternatives
Product Image

FESTO Selector valve VHEF-ES-B53C-G14 4106819

  • Eriks:14109884
  • Manufacturer:4106819

€110.63/ pieceexcl. VAT

€133.86incl. VAT

Estimated delivery date - 10/11/2026