FESTO

FESTO Three-point gripper HGDD-63-A-G2 1163048

  • ERIKS:14167311
  • Manufacturer:4052568227951
Image 1
Save to list

€1,586.43/ pieceexcl. VAT

€1,919.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGDD
Function
Three-point
Bore diameter
63 mm
Operation
Double acting
Stroke length
10 mm
Connection
G1/8
Number of gripper fingers
3
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Wrought aluminium alloy, smooth anodized
Material cover
High alloy steel, non-corrosive
Weight
2848