

€1,551.46/ pieceexcl. VAT
€1,877.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGDS |
Function | Parallel |
Bore diameter | 16 mm |
Operation | Double acting |
Stroke length | 4.5 mm |
Connection | M5 |
Number of gripper fingers | 2 |
Total force at 6 bar, closing | 102 N |
Total force at 6 bar, opening | 116 N |
Operating pressure | from 3 to 8 bar |
Operating temperature | from 5 to 60 °C |
Material gripper jaws | High alloy steel, non-corrosive |
Material housing | Aluminium alloy |
Material cover | Aluminium, POM |
Weight | 730 |