

€40.66/ pieceexcl. VAT
€49.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SZS |
Execution | Swivel flange |
Material | Aluminium die-cast |
Suitable for diameter | 63 mm |
Weight | 333 g |