

€15.27/ pieceexcl. VAT
€18.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SNCL |
Execution | Swivel flange |
Material | Aluminium alloy |
Suitable for diameter | 20 mm |
Weight | 38 g |