

€63.12/ pieceexcl. VAT
€76.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SNCB |
Execution | Swivel flange |
Material | Aluminium die-cast |
Suitable for diameter | 100 mm |
Weight | 986 g |