






€339.58/ pieceexcl. VAT
€410.89incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-ST |
Type | Stepper motor without brake |
Motor length | 131.1 mm |
Voltage | 48 V |
Size | 131.1 x 88 x 56.4 mm |
Current | 5.2 A |
Communication connector | Hybrid plug |
Torque setting | 1.86 Nm |
Degree of protection (IP) | IP40 |