






€320.11/ pieceexcl. VAT
€387.33incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-ST |
Type | Stepper motor without brake |
Motor length | 112 mm |
Voltage | 48 V |
Size | 112 x 73.3 x 42 mm |
Current | 3.4 A |
Communication connector | Hybrid plug |
Torque setting | 0.63 Nm |
Degree of protection (IP) | IP40 |