






€251.98/ pieceexcl. VAT
€304.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-ST |
Type | Stepper motor with brake |
Motor length | 94 mm |
Voltage | 48 V |
Size | 124 x 73.3 x 42 mm |
Current | 1.8 A |
Communication connector | Hybrid plug |
Torque setting | 0.25 Nm |
Degree of protection (IP) | IP40 |