

€119.79/ pieceexcl. VAT
€144.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PUN-SG |
Hose material | TPE-U(PU) |
Outer diameter | 9.5 mm |
Internal diameter | 6.4 mm |
Outer diameter of spiral | 42 mm |
Colour | Blue |
Maximum working length | 6 m |
Port thread type | External thread BSPP (G) |
Connection | 1/4 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 15 bar |
Temperature range | from -40 to 60 °C |
Weight | 430 g/m |