

€118.10/ pieceexcl. VAT
€142.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZWM |
Flow rate at 6 Bar | 10 l/min |
Operation | Electrical |
Function | 2/2 closed, monostable |
Construction size | 27.5 |
Housing material | Brass |
Seal material | NBR |