FESTO

FESTO Solenoid valve VZWF-L-M22C-G112-400-2AP4-10 1492212

  • ERIKS:12268020
  • Manufacturer:4052568236120
Image 1
Save to list

€522.83/ pieceexcl. VAT

€632.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
23.5 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
40
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
NBR