FESTO

FESTO Solenoid valve VZWF-B-L-M22C-N38-135-1P4-10 1492159

  • ERIKS:12267424
  • Manufacturer:4052568107659
Image 1
Save to list

€73.64/ pieceexcl. VAT

€89.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWF
Flow rate at 6 Bar
2.35 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
13.5
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Cast brass
Seal material
NBR