FESTO

FESTO Solenoid valve VZWD-L-M22C-M-N14-50-V-1P4-5 1491885

  • ERIKS:12267205
  • Manufacturer:4052568106676
Image 1
Save to list

€111.50/ pieceexcl. VAT

€134.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWD
Flow rate at 6 Bar
375 l/min
Operating pressure
from 0 to 5 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
5
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
Brass
Seal material
FPM