FESTO

FESTO Solenoid valve VZWD-L-M22C-M-G14-20-V-1P4-40-R1 1491858

  • ERIKS:12267178
  • Manufacturer:4052568234331
Image 1
Save to list

€162.00/ pieceexcl. VAT

€196.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZWD
Flow rate at 6 Bar
140 l/min
Operating pressure
from 0 to 40 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
2
Protection class
IP65
Operating temperature
from -10 to 80 °C
Ambient temperature
from -10 to 35 °C
Housing material
High alloy steel, non-corrosive
Seal material
FPM