FESTO

FESTO Solenoid valve VUVS-L30-M52-AZD-G38-F8-1C1 575597

  • ERIKS:13206443
  • Manufacturer:4052568261344
Image 1
Save to list

€78.69/ pieceexcl. VAT

€95.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVS
Flow rate at 6 Bar
2.3 l/min
Port Size
3/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Construction size
9.4
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]