

€97.19/ pieceexcl. VAT
€117.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VUVG |
Flow rate at 6 Bar | 280 l/min |
Operating pressure | from -0.9 to 10 bar |
Operation | Electrical |
Function | 5/3 pressurized |
Pilot supply | External |
Protection class | IP67 |
Operating temperature | from -5 to 60 °C |
Ambient temperature | from -5 to 60 °C |
Housing material | Aluminium alloy |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |