

€65.12/ pieceexcl. VAT
€78.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VUVG |
Flow rate at 6 Bar | 195 l/min |
Port Size | M 5 mm |
Operating pressure | from 1.5 to 7 bar |
Operation | Electrical |
Function | 5/2 Bistable |
Pilot supply | Internal |
Operating voltage | 24V DC |
Electrical connection | Plug, M8x1, 3-pin |
Protection class | IP65 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium alloy |
Seal material | HNBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |