

61,96 €/ pieceexcl. VAT
74,97 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VUVG |
Flow rate at 6 Bar | 500 l/min |
Operating pressure | from -0.9 to 10 bar |
Operation | Electrical |
Function | 5/2 monostable |
Pilot supply | External |
Protection class | IP67 |