FESTO

FESTO Solenoid valve VSVA-B-T32U-AH-A1-1R2L 534533

  • ERIKS:11647192
  • Manufacturer:4052568168278
Image 1
Save to list

€165.93/ pieceexcl. VAT

€200.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
2x3/2 open, monostable
Pilot supply
Internal
Construction size
9
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1