

€163.64/ pieceexcl. VAT
€198.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VSVA |
Flow rate at 6 Bar | 400 l/min |
Operating pressure | from 2 to 10 bar |
Operation | Electrical |
Function | 2x3/2 closed, monostable |
Pilot supply | Internal |
Construction size | 5 |
Protection class | IP65 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Norm | ISO 15407-1, VDMA 24563 |