

€199.95/ pieceexcl. VAT
€241.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VSVA |
Flow rate at 6 Bar | 1400 l/min |
Operating pressure | from -0.9 to 10 bar |
Operation | Electrical |
Function | 5/3-way, pressurised 1 to 2, 4 to 5 closed |
Pilot supply | External |
Protection class | IP65 |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |