FESTO

FESTO Solenoid valve VSVA-B-B52-Z-D2-1T1L 8034984

  • ERIKS:14163832
  • Manufacturer:4052568284503
Image 1
Save to list

€187.95/ pieceexcl. VAT

€227.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
2.9 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
External
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/2