FESTO

FESTO Solenoid valve VOVG-L10-M32C-AH-M5-1H2 560697

  • ERIKS:11651528
  • Manufacturer:4052568098223
Image 1
Save to list

€81.63/ pieceexcl. VAT

€98.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOVG
Flow rate at 6 Bar
200 l/min
Port thread type
Metric
Port Size
M 5 mm
Operating pressure
from 2 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
2.1
Protection class
IP40
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]