FESTO

FESTO Solenoid valve VOVC-BT-T32C-MH-F-1T1 565449

  • ERIKS:12265744
  • Manufacturer:4052568100001
Image 1
Save to list

€66.04/ pieceexcl. VAT

€79.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOVC
Operating pressure
from 0 to 8 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Construction size
0.65
Protection class
IP40
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
PA-reinforced
Seal material
PU
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]