

€216.80/ pieceexcl. VAT
€262.33incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NVF3 |
Flow rate at 6 Bar | 900 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 2 to 10 bar |
Operation | Electrical |
Function | 5/2-way or 3/2-way, single solenoid |
Construction size | 7 |
Operating temperature | from -5 to 40 °C |
Ambient temperature | from -5 to 40 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Norm | NAMUR (VDI/VDE 3845) |
€63.52/ pieceexcl. VAT
€76.86incl. VAT
Estimated delivery date - 13/11/2026