FESTO

FESTO Solenoid valve MN1H-5/2-D-1-S-C 159686

  • ERIKS:11631376
  • Manufacturer:4052568012038
Image 1
Save to list

€95.36/ pieceexcl. VAT

€115.39incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MN1H
Flow rate at 6 Bar
1.2 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1