

€100.60/ pieceexcl. VAT
€121.73incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MHP2 |
Flow rate at 6 Bar | 100 l/min |
Operating pressure | from -0.9 to 8 bar |
Operation | Electrical |
Function | 3/2 closed, monostable |
Construction size | 2 |
Protection class | IP65 |
Operating temperature | from -5 to 40 °C |
Ambient temperature | from -5 to 40 °C |
Housing material | Zinc die-casting |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |