FESTO

FESTO Solenoid valve MHA1-M5H-2/2G-0,9-HC 197037

  • ERIKS:11639806
  • Manufacturer:4052568081638
Image 1
Save to list

€38.58/ pieceexcl. VAT

€46.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHA1
Flow rate at 6 Bar
14 l/min
Operating pressure
from -0.9 to 2 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
0.9
Protection class
IP40
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
PPA reinforced
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]