FESTO

FESTO Solenoid valve MFH-3-1/8-EX 535897

  • ERIKS:11647472
  • Manufacturer:4052568169473
Image 1
Save to list

€165.53/ pieceexcl. VAT

€200.29incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
500 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 1.5 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
5
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]