FESTO

FESTO Solenoid valve CPVSC1-M1LH-J-H-Q4 547333

  • ERIKS:12263592
  • Manufacturer:4052568188238
Image 1
Valves for valve manifolds CPV-SC Smart Cubic
Save to list

€208.00/ pieceexcl. VAT

€251.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPVSC1
Flow rate at 6 Bar
170 l/min
Operating pressure
from -0.9 to 7 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
External
Protection class
IP40
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]