FESTO

FESTO Solenoid valve CPE24-M3H-3OLS-3/8 163836

  • ERIKS:11632844
  • Manufacturer:4052568135928
Image 1
Save to list

€206.54/ pieceexcl. VAT

€249.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE24
Flow rate at 6 Bar
3 l/min
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
3/2 open, monostable
Pilot supply
External
Construction size
11
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€59.84/ pieceexcl. VAT

€72.41incl. VAT

Estimated delivery date - 13/11/2026