FESTO

FESTO Solenoid valve CPE24-M2H-5/3E-3/8 170303

  • ERIKS:11633306
  • Manufacturer:4052568138394
Image 1
Save to list

€332.24/ pieceexcl. VAT

€402.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE24
Flow rate at 6 Bar
2.65 l/min
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
5/3 exhausted
Pilot supply
Internal
Construction size
11
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€94.72/ pieceexcl. VAT

€114.61incl. VAT

Estimated delivery date - 13/11/2026